Abbotsford
ham1418s12

HAMMOND MANUFACTURING 48 inch x 36 inch x 12 inch Hammond Manufacturing 1418 Series Type 12 Mild Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Gray

Price $2,411.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1418S12
Documents Documents

Description

Wall mount enclosure type 12 constructed of 14 gauge mild steel door and enclosure with ANSI 61 grey powder coating on the outside, white powder coating on the inside. Continuous hinge door with clamps. Door is secured with easily operated stainless steel clamps. Provision for padlocking. A removable 12 gauge inner panel is included. Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1418 Series
Item Name Enclosure Type 4-Lock, 1-Door, Type 12
Width 36 Depth 12
Height 48 Cover Type Continuous Hinge Door With Clamp
Gauge 14 ga NEMA Rating NEMA 12
Mounting Type Wall Material Steel
Finish Powder-Coated Color Gray
Standards UL Listed, CSA Certified, CE Certified Application Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water.
UPC 623980371108

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok