Abbotsford
hofa241608lp

HOFFMAN 24 x 16 x 8 Type 12 Wall-Mount Enclosure - 16 Gauge Continuous Hinge with Clamps, Gray

Price $880.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A241608LP
Documents Documents

Description

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.SPECIFICATIONS:- Seams continuously welded and ground smooth- External wall-mounting brackets for easy installation- Formed external return flanges around all sides of enclosure opening- Screw-down door clamps- Removable heavy-gauge continuous hinge pin- Hasp and staple for padlocking- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Bonding provision on door- Removable door with continuous hinge- Seamless foam-in-place gasket

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Single Door, Two Lock
Width 406 mm Depth 203 mm
Height 610 mm NEMA Rating NEMA 12, IP65
Mounting Type Wall Material Steel
Finish Powder Coat Color ANSI 61 Gray
Standards UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, IEC 60529, IP65, RoHS Compliant Application Controls and Drives
UPC 783510279004

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok