![acewpa884](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12141209.jpg?preset=medium)
ACE MANUFACTURING 8 inch x 8 inch x 4 inch Aluminum Weatherproof Enclosure Type 3R
Description
Weatherproof enclosure, EEMAC/CEMA type-3R. Gasketed lift-off cover. No backpan. Wall-mounting ears top and bottom. Aluminium construction, non-painted finish.
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Weatherproof Enclosure |
Width | 8 in | Depth | 4 in |
Height | 8 in | Cover Type | Lift-Off |
NEMA Rating | Type 3R | Material | Aluminum |
Finish | Non-Painted | Color | Gray |
Packages
1 - UNIT - 1 |