![acewphh12106](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12141223.jpg?preset=medium)
ACE MANUFACTURING 12 inch x 10 inch x 6 inch Galvanized Steel Control Cabinet Type 3R, Gray
Description
Weatherproof enclosure, EEMAC/CEMA type-3R. Gasketed hinged cover comes with padlockable hasp. White steel backpan. Wall-mounting ears top and bottom. Galvanized steel construction. Industry standard ASA-61 grey industrial powder coat finish.
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Control Cabinet |
Width | 10 in | Depth | 6 in |
Height | 12 in | Cover Type | Hinged |
NEMA Rating | EEMAC/CEMA Type 3R | Mounting Type | Wall |
Material | Galvanized Steel | Finish | Powder Coated |
Color | ASA-61 Gray |
Packages
1 - UNIT - 1 |