![acewphh20188sp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568578.jpg?preset=medium)
ACE MANUFACTURING 20 inch x 18 inch x 8 inch Control Cabinet Type 3R, Gray
Description
PRODUCT FEATURES:- EEMAC/CEMA Type 3R Enclosure (Weatherproof)- Gasketed hinged cover c/w padlockacle hasp- White steel backpan- Galvanized steel construction- Aluminum construction- Industry standard ASA-61 Grey industrial powder coat finish
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Control Cabinet |
Width | 18 in | Depth | 8 in |
Height | 20 in | Cover Type | Hinged |
NEMA Rating | EEMAC/CEMA Type 3R | Mounting Type | Wall |
Material | Galvanized Steel | Finish | Powder Coated |
Color | ASA61 Textured Gray | Includes | Padlockable Hasp |
Packages
1 - UNIT - 1 |