![acewpt24186](/images/no-image-en.png)
ACE MANUFACTURING WPT24186 ENCL 24 X 18 X 6 3RTELE TELUS
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Telephone Cabinet |
Type | Weatherproof | Width | 18 in |
Depth | 6 in | Height | 24 in |
Cover Type | Gasketed Hinged | NEMA Rating | NEMA 3R |
Mounting Type | Wall | Material | Galvanized Steel with Plywood Backpan |
Finish | Powder-Coated | Color | ASA 61 Gray |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |