![acewpt24246](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339924780.jpg?preset=medium)
ACE MANUFACTURING 24 inch x 24 inch x 6 inch Type 3R Telephone Cabinet, Gray
Description
PRODUCT FEATURES:- EEMAC/CEMA Type 3R Enclosure (Weatherproof) - Gasketed hinged cover c/w keyed L-Handle - Dripshield - Plywood backpan - Wall-mounting ears top and bottom - Mild steel construction - Industry standard ASA-61 grey industrial powder coat finish
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Telephone Cabinet |
Type | Hinged Door | Width | 24 in |
Depth | 6 in | Height | 24 in |
Cover Type | Gasketed Hinged | NEMA Rating | EEMAC/CEMA Type 3R |
Mounting Type | Wall | Material | Mild Steel with Plywood Backpan |
Finish | Powder Coated | Color | ASA 61 Gray |
Packages
1 - UNIT - 1 |