![gesstlwsb10104](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105793.jpg?preset=medium)
HOFFMAN 10 inch x 10 inch x 4 inch Screw Cover Hinge Lid Junction Box with Knockouts, Grey
Description
Junction box type 3R with lift-off cover, screws and knockouts. Constructed of 16 or 14 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Easily removed knockouts on bottom of Junction box. ANSI 61 grey powder coating. Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Screw-Cover,Type 3R |
Width | 10 in | Depth | 4 in |
Height | 10 in | Cover Type | Screw |
Gauge | 16, 14 or 12 | NEMA Rating | NEMA/EEMAC Type 3R, IP32, IP24 |
Material | Steel | Finish | Zinc Plated |
Color | Gray | Standards | cUL Listed, UL 50, UL 50E, UL File Number E27525, CSA C22.2 No 94, IEC 60529 |
Application | Use this Enclosure with or without Knockouts in Outdoor Applications as a Wiring or Junction Box | UPC | 783510380601 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |