HOFFMAN 10 inch x 10 inch x 6 inch Hammond Manufacturing Screw Cover Hinge Lid Junction Box with Knockouts
Description
Junction box type 3R with lift-off cover, screws and knockouts. Constructed of 16 or 14 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Easily removed knockouts on bottom of Junction box. ANSI 61 grey powder coating. Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Screw-Cover,Type 3R |
Width | 10 in | Depth | 6 in |
Height | 10 in | Cover Type | Screw |
NEMA Rating | NEMA 3R, IP24 | Material | Steel |
Finish | Galvanized, Zinc-Plated | Color | ANSI 61 Gray |
Standards | UL 50, 50E Listed, Type 3R, File No. E27525, cUL Listed per CSA C22.2 No 94, Type 3R, File No. E27525, NEMA/EEMAC Type 3R, IEC 60529, IP32 | Application | For Power Distribution |
UPC | 783510381202 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |