HOFFMAN 12 inch x 12 inch x 6 inch Hammond Manufacturing Type 3R Painted Galvanized Steel Junction Box Lift-Off Cover with Screws and w/ Knockouts, Gray
Description
Screw cover type enclosure made of galvanized steel. Drip shield top and seam-free sides, front and back. Slip-on removable cover fastened with plated steel screws along bottom edge. Handles on larger sizes. Embossed mounting holes on back of enclosure. Knockouts in bottom of 16 and 14 gauge enclosures. Provision for padlocking. No gasketing.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Lock, Single Door |
Width | 305 mm | Depth | 152 mm |
Height | 305 mm | Cover Type | Screw |
Gauge | 16, 14 or 12 | NEMA Rating | NEMA/EEMAC Type 3R, IP32 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 50, UL 50E, UL File Number E27525, CSA C22.2 No 94, IEC 60529 | Application | Use this Enclosure with or without Knockouts in Outdoor Applications as a Wiring or Junction Box |
UPC | 783510381509 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |