![gesstlwsb886](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105793.jpg?preset=medium)
HOFFMAN 8 inch x 8 inch x 6 inch Hammond Manufacturing Polyester Powder Coated Galvanized Steel Screw Cover Enclosure, Gray
Description
Junction box type 3R with lift-off cover, screws and knockouts. Constructed of 16 or 14 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Easily removed knockouts on bottom of Junction box. ANSI 61 grey powder coating. Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Screw-Cover,Type 3R |
Width | 8 in | Depth | 6 in |
Height | 8 in | Cover Type | Screw |
Gauge | 16, 14 or 12 | NEMA Rating | NEMA 3R, IP24, IP32 |
Material | Steel | Finish | Zinc Plated |
Color | Gray | Standards | UL 50, 50E Listed, File No. E27525, cUL Listed per CSA C22.2 No 94, File No. E27525, IEC 60529 |
Application | Use this Enclosure with or without Knockouts in Outdoor Applications as a Wiring or Junction Box | UPC | 783510381004 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |