![eur1300dwpf884](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14155066.jpg?preset=medium)
EXM 1300 DWPF080804 JB 8 X 8 X 4 STL GASKSCREW CVR NEMA 3/3R
Description
The 1300 DWPF are used as junction boxes in outdoor installations or indoors where dripping water is a problem. These enclosures are designed to protect equipment against rain, sleet and snow. Enclosures are made from 16 GA or 14 GA steel. The box seams are continuously welded to prevent rain, sleet or snow from entering and the oil resistant high quality gasket ensures integrity. Four external mounting holes are provided.
Specifications
Brand Name | EXM Manufacturing | Item Name | Junction Box |
Type | Weatherproof | Width | 8 in |
Depth | 4 in | Height | 8 in |
Gauge | 16 or 14 ga | NEMA Rating | NEMA 3 |
Series | 1300 DWPF | Material | Steel |
Color | ANSI/ASA 61 Gray | Standards | CSA Certified, UL Listed, IP64 Rated |
Application | Outdoor Installation | UPC | 717678008527 |
Packages
1 - UNIT - 1 |