HOFFMAN 16 x 12 x 6 Type 3R Enclosure Hinge-Cover Small, Gray
Description
These enclosures have a size range of 6 x 4 x 4-in. to 12 x 12 x 10-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.SPECIFICATIONS:- Drip-shield top and seam-free sides, front and back- Plated steel hinge has stainless steel pin- Weldnuts provided for mounting optional panels- Provisions for padlocking on zinc-plated draw-pull catch- Knockouts on bottom of enclosure- No gasketing
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Medium, Three Lock, Single Door |
Width | 305 mm | Depth | 152 mm |
Height | 406 mm | Cover Type | Hinged |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMAC Type 3R, IP32 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 50, 50E, UL File Number E27567, CSA C22.2 No 94, IEC 60529d | Application | For Applications that Require Protection From Rain, Sleet, Snow or Dripping Water |
UPC | 783510386702 |
Packages
1 - UNIT - 1 |