![hofa18r186hcr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105808.jpg?preset=medium)
HOFFMAN 18 x 18 x 6 Type 3R Enclosure Hinge-Cover Small, Gray
Description
These enclosures have a size range of 6 x 4 x 4-in. to 12 x 12 x 10-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.SPECIFICATIONS:- Drip-shield top and seam-free sides, front and back- Plated steel hinge has stainless steel pin- Weldnuts provided for mounting optional panels- Provisions for padlocking on zinc-plated draw-pull catch- Knockouts on bottom of enclosure- No gasketing
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Medium |
Width | 18 in | Depth | 6 in |
Height | 18 in | Cover Type | Hinged |
Gauge | 16 or 14 | NEMA Rating | NEMA 3R |
Interior Panel Number | A18P18/A18P18PP | Material | Galvanized Steel |
Finish | Polyester Powder Paint | Color | ANSI 61 Gray |
Standards | CSA C22.2 No. 94, UL 50, UL 50E, cUL, IEC 60529, IP32 | Application | For Applications that Require Protection from Rain, Sleet, Snow or Dripping Water |
UPC | 783510134037 |
Packages
1 - UNIT - 1 |