![hofa20r208hcr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105808.jpg?preset=medium)
HOFFMAN 20 x 20 x 8 Type 3R Medium Enclosure with Hinge-Cover
Description
These enclosures have a size range of 16 x 12 x 6-in. to 48 x 36 x 16-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.PRODUCT FEATURES:- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet - 16 gauge plated steel continuous hinge has stainless steel pin - Cover fastened securely with captive plated steel screws - Collar studs provided for mounting optional panels - Hasp and staple provided for padlocking - No gasketing or knockouts
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Three Lock, Weather-Resistant, Gangable |
Width | 508 mm | Depth | 203 mm |
Height | 508 mm | Cover Type | Hinge Cover |
Gauge | 1.52 mm Body | NEMA Rating | NEMA 3, 3R, 4, 4X |
Mounting Type | Wall | Material | Steel |
Finish | Galvanized Powder Coated | Color | Gray |
Standards | UL 50, 50E Listed, Type 3R, File No. E27567, cUL Listed per CSA C22.2 No 94, Type 3R File No. E27567, NEMA/EEMAC Type 3R, IEC 60529, IP32 | Application | Controls and Drives, Power Distribution |
UPC | 783510386900 |
Packages
1 - UNIT - 1 |