![hofa36r3012hcr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105808.jpg?preset=medium)
HOFFMAN 36 x 30 x 12 Type 3R Medium Enclosure with Hinge-Cover
Description
Application: These enclosures have a size range of 16 x 12 x 6-in. to 48 x 36 x 16-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.PRODUCT FEATURES:- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet - 16 gauge plated steel continuous hinge has stainless steel pin - Cover fastened securely with captive plated steel screws - Collar studs provided for mounting optional panels - Hasp and staple provided for padlocking - No gasketing or knockouts
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Medium |
Width | 30 in | Depth | 12 in |
Height | 36 in | Cover Type | Hinged |
Gauge | 16 or 14 | NEMA Rating | NEMA 3R |
Interior Panel Number | A36P30/A36P30PP | Material | Galvanized Steel |
Finish | Polyester Powder Paint | Color | ANSI 61 Gray |
Standards | CSA C22.2 No. 94, UL 50, UL 50E, cUL, IEC 60529, IP32 | Application | For Applications that Require Protection from Rain, Sleet, Snow or Dripping Water |
UPC | 783510427108 |
Packages
1 - UNIT - 1 |