![hofwf40lp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108313.jpg?preset=medium)
HOFFMAN WF40LP 200W 40HP WEATHERFLO Enclosure
Description
WeatherFlo outdoor enclosures feature a forced-air ventilation system for cooling high-heat components. This WeatherFlo with Fan Type 3R, WF40LP item measures 47.00x24.00x14.00 inches with a material of Steel colored White.
Specifications
Brand Name | Hoffman | Sub Brand | WeatherFlo |
Item Name | Enclosure | Type | Outdoor |
Width | 24 in | Depth | 14 in |
Height | 47 in | NEMA Rating | 3R Weather-Resistant |
Material | Steel | Finish | Galvanized |
Color | RAL 9003 White | Standards | UL 508A Listed, Type 3R, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, File Number E61997, NEMA/EEMAC Type 3R, IEC 60529, IP32 |
Application | For Controls and Drives, Power Distribution | UPC | 783510156541 |
Packages
1 - UNIT - 1 |