EXM 1100 E060603 6x6x3 Eurobex Junction Box Hinge Cover Pull Box, Steel
Description
PULL BX
Specifications
Brand Name | EXM Manufacturing | Item Name | Junction Pull Box |
Type | Type E | Width | 6 in |
Depth | 3 in | Height | 6 in |
Cover Type | Hinged | Gauge | 16 or 14 ga |
NEMA Rating | NEMA/EEMAC 1 | Mounting Type | Surface |
Material | Steel | Color | ANSI/ASA 61 Gray |
Standards | CSA Certified, UL Listed, IP20 Rated | UPC | 717678005212 |
Packages
1 - UNIT - 1 |