![hofcsd202012lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106072.jpg?preset=medium)
HOFFMAN 20 x20 x12 Hoffman Concept Wall-Mount Enclosure Type 4 and 12, Light Gray
Description
ONE DOOR; HEIGHT 20 INCH; WIDTH 20 INCH; DEPTH 12 INCH; STEEL; MATERIAL SPECIFICATION 16 GAUGE; RAL 7035 LIGHT GRAY; TEXTURED POLYESTER POWDER COATED; HIDDEN HINGE WITH REMOVABLE PIN, FOAM GASKETED, QUARTERTURN LATCH COVER; BACK PANEL C-P2020; NEMA 4/12/13, IP66; WALL MOUNTING; APPROVAL UL 508, CSA; CONCEPT[R] BRAND; APPLICABLE STANDARD IEC 60529, VDE; APPLICATION ELECTRICAL AND ELECTRONIC COMPONENT; ENVIRONMENTAL CONDITIONS DIRT, DUST, HARSH, OIL, WATER; INCLUSION GROUNDING HARDWARE, PANEL MOUNTING NUT, SEALING WASHER
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Single Door, Single Latch |
Width | 508 mm | Depth | 305 mm |
Height | 508 mm | Cover Type | Quarter-Turn |
Gauge | 16 | NEMA Rating | NEMA 4, IP66 |
Interior Panel Number | CP2020 | Mounting Type | Wall |
Material | Mild Steel | Finish | Painted Steel |
Color | Light Gray | Standards | UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4, 12, 13, CSA, File No. 42186: Type 4, 12, IEC 60529, IP66, RoHS Compliant |
Application | For Machine Control Applications with Streamlined Styling, Flush Quarter-turn Latches | UPC | 783510160791 |
Packages
1 - UNIT - 1 |