HOFFMAN 14 x 12 x 8 Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4
Description
Continuous-hinge with quarter-turn fast latch type 4 junction box with screw-driver slot for easy access, Seamless foam-in-place gasket, 14 gauge steel, Bonding provision on door, External wall-mounting brackets, Oil-resistant gasket, Easy-to-maintain.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Type | Mild Steel Industrial Terminal and Junction Boxes | Width | 12 in |
Depth | 8 in | Height | 14 in |
Gauge | 14 AWG | NEMA Rating | 12 Indoor, dust-resistant |
Material | Steel | Finish | Powder Coat |
Color | 7035 Gray | Standards | UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94 Listed, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4 and 12, IEC 60529, IP 66 |
Application | Controls and Drives | UPC | 783510148928 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |