![hofa16106chfl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108187.jpg?preset=medium)
HOFFMAN 16 x 10 x 6 Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4
Description
Junction box continuous hinge with quarter-turn fast latch made of 14 gauge steel. Seams continuously welded and ground smooth. Continuous hinge. Bonding provision on door. External wall-mounting brackets. Oil-resistant gasket.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Two Lock, Single Door |
Width | 254 mm | Depth | 152 mm |
Height | 406 mm | Cover Type | Continuous Hinged with Quarter-Turn Fast Latch |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMAC Type 4, 12, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | 7035 Light Gray |
Standards | cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, IEC 60529 | Application | Controls and Drives |
UPC | 783510148935 |
Packages
1 - UNIT - 1 |