HOFFMAN 12 x12 x6 Hoffman Type 4 Steel Junction Box Continuous Hinge with Clamps, Gray
Description
Continuous-hinge with clamps type 4 junction box, ANSI 61 grey polyester powder paint inside and out, 14 gauge steel, Stainless steel hinge pin, Stainless steel clamps on three sides of door, Oil-resistant gasket, External wall-mounting brackets, Provide environmental protection and security in indoor or outdoor applications.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Three Lock, Single Door |
Width | 305 mm | Depth | 152 mm |
Height | 305 mm | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMAC Type 4, 12, 13, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 508A, UL 50, 50E, UL File Number E27567, E61997, CSA C22.2 No. 94 | Application | For Indoor or Outdoor use |
UPC | 783510554804 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |