![hofa24h20blp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106552.jpg?preset=medium)
HOFFMAN 24 x20 x8 Hoffman Type 4 Steel Wall-Mount Enclosure Continuous Hinge with Clamps, Gray
Description
Wall mount enclosure with continuous hinge clamp on three sides to create a secure seal in indoor or outdoor environments. Made of 16 gauge steel body. Seams continuously welded and ground smooth. External wall-mounting brackets. Formed external flanges around all sides of enclosure opening. Stainless steel door clamps on three sides of door. Removable heavy gauge stainless steel continuous hinge pin. Hasp and staple provided for padlocking. Data pocket is high-impact thermoplastic. Collar studs provided for mounting optional panels. Bonding provision on door.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | 5 Lock, Single Door |
Width | 508 mm | Depth | 203 mm |
Height | 610 mm | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMAC Type 3, 4, 12, 13, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, CSA, File Number 42186, IEC 60529 | Application | For Indoor or Outdoor use |
UPC | 783510244408 |
Packages
1 - UNIT - 1 |