![hofa606chfl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12149730.jpg?preset=medium)
HOFFMAN 6 x6 x4 Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4
Description
Continuous-hinge with quarter-turn fast latch type 4 junction box, RAL 7035 grey polyester powder paint inside and out, 16 gauge steel, Seams continuously welded and ground smooth, Bonding provision on door, Seamless foam-in-place gasket, External wall-mounting brackets, Oil-resistant gasket.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Single Lock, Single Door |
Width | 152 mm | Depth | 102 mm |
Height | 152 mm | Cover Type | Continuous Hinged with Quarter-Turn Fast Latch |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMAC Type 4, 12, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | 7035 Light Gray |
Standards | cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, IEC 60529 | Application | Controls and Drives |
UPC | 783510148751 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 | 20 - SKID - 20 |