![hofa60h36dlp3pt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108844.jpg?preset=medium)
HOFFMAN 60 x 36 x 12 Continuous Hinge with 3-Point Latch Type 4 Enclosure, ANSI 61 Gray
Description
These time-tested, single-door enclosures feature Hoffman’s exclusive padlocking POWERGLIDE Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.SPECIFICATIONS:• Internal 3-point latch and padlocking POWERGLIDE Handle for quick, secure access• Seamless foam-in-place gasket ensures a continuous seal• 90-degree body flange opening channels away liquids• External, welded-on mounting feet for easy installation• Continuous hinge provides strength and ruggedness• Removable heavy gauge stainless steel continuous hinge pin• Seems continuously welded and ground smooth• 14 or 16 gauge steel
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door |
Width | 36 in | Depth | 12 in |
Height | 60 in | Cover Type | Continuous Hinged with 3-Point Latch |
Gauge | 14 | NEMA Rating | NEMA 4, IP66 |
Series | A4W3 | Interior Panel Number | A60P36 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coat | Color | ANSI 61 Gray |
Standards | UL 508A Listed File Number E61997, cUL Listed per CSA C22.2 No. 94 File Number E61997, CSA File Number 42186, IEC 60529, RoHS Compliant | Application | For Industrial, Indoor and Outdoor Applications and These Rigid-Bodied Enclosures Provide Superior Ease-Of-Access without Sacrificing a Secure Seal |
UPC | 783510279226 |
Packages
1 - UNIT - 1 |