![hofa806chnf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107926.jpg?preset=medium)
HOFFMAN 8.00 x6.00 x3.50 Hoffman Type 4 Steel Junction Box Continuous Hinge with Clamps, Gray
Description
Junction box, Type 4, 14 gauge steel, ANSI 61 grey polyester powder paint inside and out, Seams continuously welded and ground smooth continuous hinge, Bonding provision on door, External wall-mounting brackets, Oil-resistant gasket, A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Three Lock, Single Door |
Width | 152 mm | Depth | 89 mm |
Height | 203 mm | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMAC Type 4, 12, 13, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | cUL Listed, UL 508A, UL 50, 50E, UL File Number E27567, E61997, CSA C22.2 No. 94 | Application | For Indoor or Outdoor use |
UPC | 783510557201 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |