HOFFMAN 8 inch x 8 inch x 4 inch Type 4 Junction Box - Continuous Hinge with Clamps, Gray
Description
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications. 16 or 14 gauge steel. Seams continuously welded and ground smooth. Stainless steel screw-down clamps on three sides of door. Continuous hinge. Stainless steel hinge pin. Oil-resistant gasket. Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger. Bonding provision on door. External welded-on mounting brackets for easy installation. ANSI 61 gray polyester powder paint inside and out.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Single Door |
Width | 8 in | Depth | 4 in |
Height | 8 in | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 | NEMA Rating | NEMA 4, IP66 |
Series | A51NF | Interior Panel Number | A8P8 |
Mounting Type | Wall | Material | Mild Steel |
Finish | Polyester Powder Painted | Color | ANSI 61 Gray |
Standards | UL 50, 50E Listed File Number E27567, cUL Listed per CSA C22.2 No. 94 File Number E27567, E61997, RoHS Compliant | Application | For Industrial, Indoor and Outdoor use |
UPC | 783510292416 |
Packages
1 - UNIT - 1 |