![hamen4sd20206gy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/468419160.jpg?preset=medium)
HAMMOND MANUFACTURING 20 inch x 20 inch x 6 inch Hammond Manufacturing Eclipse Series Type 4 Mild Steel Wallmount Enclosure Hinge Door with Quarter Turn Latch, Gray
Description
Wall mount enclosure type 4 constructed of 16 gauge mild steel with ANSI 61 smooth grey. Hinge door with quarter turn/handle. Smooth, continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Hinges are constructed from 304 stainless steel. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Eclipse Series |
Item Name | Enclosure | Type | N4,12 Eclipse encl. |
Width | 20 in | Depth | 6 in |
Height | 20 in | Gauge | 14/16 ga |
NEMA Rating | NEMA 3R, 4, IP66 | Mounting Type | Wall |
Material | Mild Steel | Finish | Powder Coated |
Color | Gray | Standards | CE, CSA Certified, UL Listed |
Application | For Electrical and/or Electronic Equipment and Protect Against Harsh, Industrial Environments for Wallmount Applications | UPC | 623980447094 |
Packages
1 - UNIT - 1 |