![hamen4sd242012gy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/468419197.jpg?preset=medium)
HAMMOND MANUFACTURING 24 inch x 20 inch x 12 inch Hammond Manufacturing Eclipse Series Type 4 Mild Steel Wallmount Enclosure Hinge Door with Quarter Turn Latch, Gray
Description
Wall mount enclosure type 4 constructed of 16 gauge mild steel with ANSI 61 smooth grey. Hinge door with quarter turn/handle. Smooth, continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Hinges are constructed from 304 stainless steel. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
Item Name | Enclosure | Type | 1-Door, 1-Lock |
Width | 20 in | Depth | 12 in |
Height | 24 in | Gauge | 16 ga |
NEMA Rating | NEMA 3R, 4, IP66 | Series | Eclipse |
Mounting Type | Wall | Material | Mild Steel |
Finish | Powder-Coated | Color | ANSI 61 Gray |
Standards | CSA, CE Certified, UL Listed | Application | Designed to Enclose Electrical and/or Electronic Equipment and Protect Against Harsh, Industrial Environments for Wall mount Applications |
UPC | 623980447339 |
Packages
1 - UNIT - 1 |