![eur5412es241606](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358208.jpg?preset=medium)
EXM 5412 ES241606 24"x16"x6" Nema 4 Eurobex Steel Gasket Enclosure Hinge Cover, Grey
Description
EUR 5412-ES241606 NM4/12 SGL DR ENC
Specifications
Brand Name | EXM Manufacturing | Item Name | Enclosure |
Type | Water, Oil and Dust Tight | Width | 16 in |
Depth | 6 in | Height | 24 in |
Cover Type | Single Door | Gauge | 16 or 14 ga |
NEMA Rating | NEMA 4, 12 | Series | 5412 ES |
Material | Steel | Standards | CSA Certified, UL Listed, IP66 Rated |
Application | Indoor and Outdoor | UPC | 717678090263 |
Packages
1 - UNIT - 1 |