EXM 6 inch x 6 inch x 4 inch Nema 4/12 Eurobex JIC Enclosure with Gasket Hinge Cover, Grey
Description
JIC ENCLOSURES 4 - 12
Specifications
Brand Name | EXM Manufacturing | Item Name | Enclosure |
Type | Single Lock, Single Door | Mounting Type | Wall |
Material | Steel | Finish | Enamel Painted |
Color | Gray | Application | Suitable for Outdoor Installation, Metrical Mounting |
UPC | 717678040190 |
Packages
1 - UNIT - 1 |