EXM 5412ESCH161410 16"x14"x8" Nema 4/12 Eurobex JIC Enclosure with Gasket Hinge Cover, Grey
Description
JIC ENCLOSURES 4 - 12
Specifications
Brand Name | EXM Manufacturing | Item Name | Enclosure |
Type | 2-Lock, Multipurpose | Width | 14 in |
Depth | 10 in | Height | 16 in |
Cover Type | Hinged, Quarter Turn Latch | Gauge | 16 |
NEMA Rating | NEMA/EEMAC Type 4, 12, IP66 | Series | 5412 ESCH |
Mounting Type | Wall | Material | Steel |
Finish | Polyester Powder | Color | ANSI/ASA 61 Gray Body and White Panel |
Standards | CSA Certified, UL Listed | Application | For Indoor or Outdoor to Protect the Enclosed Controls from Dust, Dirt, Oil and Water Splashing |
UPC | 717678040466 |
Packages
1 - UNIT - 1 |