EXM MANUFACTURING LTD 5412 ES161608 Enclosure steel grey 16x8x16"
Description
EUR 5412-ES161608 OT ENCL SGL DOOR
Specifications
Brand Name | EXM Manufacturing | Item Name | Enclosure |
Type | Water, Oil and Dust Tight | Width | 16 in |
Depth | 8 in | Height | 16 in |
Cover Type | Single Door | Gauge | 16 or 14 ga |
NEMA Rating | NEMA 4, 12 | Series | 5412 ES |
Material | Steel | Standards | CSA Certified, UL Listed, IP66 Rated |
Application | Indoor and Outdoor | UPC | 717678090072 |
Packages
1 - UNIT - 1 |