![exm5412es202006](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14134579.jpg?preset=medium)
EXM MANUFACTURING LTD 5412 ES202006 METALLIC ENCLOSURE
Description
Type 4X, 12 - Stainless Steel Single door enclosure. The 5412 ESS series is used indoors or outdoors where the enclosures may be subject to hosing or water coming from any direction and for protection against dust, dirt or oil splashing. Protection against corrosion.
Specifications
Brand Name | EXM Manufacturing | Sub Brand | Eurobex® |
Item Name | Enclosure | Type | Single Door, Water, Oil and Dust Tight |
Width | 20 in | Depth | 6 in |
Height | 20 in | Cover Type | Gasketed Hinged |
Gauge | 14 or 16 ga | NEMA Rating | NEMA 4, 12, IP66 |
Series | 5412 ES | Mounting Type | Wall |
Material | Steel | Finish | Powder Coated |
Color | ANSI/ASA 61 Gray | Standards | CSA Certified, IEC 60529, UL Listed |
Application | For Indoor and Outdoor Use | UPC | 717678090157 |
Packages
1 - UNIT - 1 |