Abbotsford
exm5412esch141206

EXM MANUFACTURING LTD 5412 ESCH141206 Enclosure Steel IP66 Gray

Price $181.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM MANUFACTURING LTD
Manufacturer #:5412 ESCH141206

Description

Enclosures are used indoors or outdoors to protect the enclosed controls from dust, dirt, oil and water splashing. It is made from quality 16-gauge steel with corner seams continuously welded. The opening has a curled lip around all sides to prevent dripping water from entering the enclosure when the door is open, it also increases rigidity. A high quality robotically poured-in-place seamless gasket ensures a complete and durable water tight seal. The enclosures feature die cast hinges, which are bound to the cover by an exclusive concealed hinge pin system. The covers are interchangeable and can be removed by unfastening the antivibration lock nuts.

Specifications

Brand Name EXM Manufacturing Item Name Enclosure
NEMA Rating IP66 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray UPC 717678040374

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok