HOFFMAN 16 x12 x6 Hoffman Concept Wall-Mount Enclosure with Window Type 4 and 12, Gray
Description
CONCEPTâ„¢ wall mount enclosure manufactured from 18 gauge steel. Seams continuously welded and ground smooth, high-torque threadless studs and fasteners on door, seamless foam-in-place gasket. Mounting frame on flush-mount enclosures extends completely around enclosure.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure with Window | Type | Single Door, Single Lock |
Width | 12 in | Depth | 6 in |
Height | 16 in | Cover Type | Quarter Turn Slotted Latch |
Gauge | 16 or 14 | NEMA Rating | NEMA 4, 12, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | ANSI 61 Gray |
Standards | UL 508A Listed File Number E61997, cUL Listed, CSA C22.2 No. 94 File Number E61997 | Application | For Machine Control Applications |
UPC | 783510777807 |
Packages
1 - UNIT - 1 |