Abbotsford
hofcsd162010

HOFFMAN 16 x 20 x 10 Concept Type 4/Type 12 Wall-Mount Enclosure, Ansi Gray

Price $702.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD162010
Documents Documents

Description

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.PRODUCT FEATURES:- Seams continuously welded and ground smooth - Corner-formed doors - Simple easy-to-remove and install hinge pins with built-in captivation clip - High-torque threadless studs and fasteners on door - Minimum-width body flange provides maximum door opening (210 degrees) - Door opens 210 degrees - External formed body flange - Panel mounting studs fit optional Concept panels and other accessories - Mounting holes in back of body for optional external wall-mount brackets - Removable door with hidden hinges for clean, aesthetic appearance - Seamless foam-in-place gasket - Quarter-turn slotted latch(es) - Door alignment device on doors wider than 30 in. - Four hinges on 60in.-high enclosures - Grounding stud on body; bonding provision on door - Provisions on door for optional high-impact thermoplastic data pocket - Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers - Installation instructions provided - Three-point latch system on enclosures where A is equal to or greater than 42-in. with quarter-turn, slotted latch

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Single Door, Single Lock
Width 20 in Depth 10 in
Height 16 in Cover Type Quarter Turn Latch
Gauge 16 or 14 NEMA Rating NEMA 4, 12, IP66
Mounting Type Wall Material Steel
Finish Powder Coated Color ANSI 61 Gray
Standards UL 508A Listed File Number E61997, cUL Listed, CSA C22.2 No. 94 File Number E61997 Application For Machine Control Applications
UPC 783510374396

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok