Abbotsford
hofcsd201610lg

HOFFMAN 20 x16 x10 Hoffman Concept Wall-Mount Enclosure Type 4 and 12, Light Gray

Price $729.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD201610LG
Documents Documents

Description

CONCEPT® Wall-mount enclosures, type 4 and 12. Seams continuously welded and ground smooth. 16 door gauge and 18 body gauge. Corner-formed doors. Simple easy-to-remove and install hinge pins with built-in captivation clip. High-torque thread less studs and fasteners on door. Minimum-width body flange provides maximum door opening (210°). External formed body flange. Panel mounting studs fit optional CONCEPT panels and other accessories. Mounting holes in back of body for optional external wall-mount brackets. Hidden hinges. Doors are interchangeable and easily removed by pulling clip-style hinge pins. Seamless foam-in-place gasket. Quarter-turn slotted latches. Door alignment device on doors wider than 30 inch. Four hinges on 60 inch high enclosures. Grounding stud on body, bonding provision on door (except window-door models). Provisions for thermoplastic data pocket (right-hand hinged door on two-door models). Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers. Single-door enclosures have a three-point latch system on enclosures where A is equal to or greater than 42 inch with quarter turn, slotted latch. Window-door enclosures have a clear polycarbonate window flush with door surface. Mounting frame on flush-mount enclosures extends completely around enclosure. Two-door enclosures have a overlapping door design which provides full-width access. Two door enclosures have a three-point latch system on right-hand hinged door furnished with flush slotted insert. Illustrated instruction sheet. Finish: RAL 7035 textured light-grey polyester powder paint inside and out.

Specifications

Brand Name Hoffman Sub Brand Concept
Item Name Enclosure Type 1-Door, 1-Quarter-Turn Latch
Width 16 in Depth 10 in
Height 20 in Gauge 16 ga
NEMA Rating 4, 12 Indoor, Dust-Resistant Mounting Type Wall
Material Steel Finish Powder-Coated
Color RAL 7035 Gray Standards CSA Certified in File Number 42186, Type 4, 12, cUL Listed Per CSA C22.2 No. 94, Type 4, 12, File Number E61997, IEC 60529, IP66,NEMA/EEMAC Type 4, 12, 13, UL 508A Listed, Type 4, 12 in File Number E61997, VDE IP66
Application For Controls and Drives, Power Distribution UPC 783510376093

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok