![hofcsd201612](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106072.jpg?preset=medium)
HOFFMAN 20 inch x 16 inch x 12 inch Concept Single-Door Wall-Mount Enclosure, ANSI 61 Gray
Description
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD201612 item measures 20.00x16.00x12.00 inches with a material of Steel colored Gray.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Single Door |
Width | 16 in | Depth | 12 in |
Height | 20 in | Cover Type | Quarter Turn Latch, Concealed Hinged |
Gauge | 16 | NEMA Rating | NEMA 4/12, IP66 |
Series | CW1 | Interior Panel Number | CP2016 |
Mounting Type | Wall | Material | Steel |
Finish | Polyester Powder Painted | Color | ANSI 61 Gray |
Standards | UL 508A Listed File Number E61997, cUL Listed per CSA C22.2 No. 94 File Number E61997, CSA File Number 42186, IEC 60529 | Application | For Industrial, Machine Control Applications |
UPC | 783510293956 |
Packages
1 - UNIT - 1 |