![hofcsd30208](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106072.jpg?preset=medium)
HOFFMAN 30 inch x 20 inch x 8 inch Concept Single-Door Enclosure, ANSI 61 Gray
Description
Conceptâ„¢ wall mount enclosure, Single door, Type 4/12, 14 gauge steel door, 16 gauge steel enclosure, ANSI 61 grey polyester powder paint inside and out, Quarter-turn latch, Seams continuously welded and ground smooth, Corner-formed doors, Minimum width body flange provides maximum door opening (210 degrees), Hidden hinges, Seamless foam-in-place gasket, Enclosures are ideal for machine control applications, Comes with streamlined style.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Single Lock, Single Door |
Width | 508 mm | Depth | 203 mm |
Height | 762 mm | Cover Type | 3-Point Latch |
Gauge | 14 and 16 | NEMA Rating | NEMA 4, 12, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | ANSI 61 Gray |
Standards | UL 508A, cUL Listed, UL File Number E61997, CSA C22.2 No. 94, NEMA Type 4, 1 | Application | For Machine Control Applications |
UPC | 783510774806 |
Packages
1 - UNIT - 1 |