![hofcsd36248lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106072.jpg?preset=medium)
HOFFMAN 36 x24 x8 Hoffman Concept Wall-Mount Enclosure Type 4 and 12, Light Gray
Description
ONE DOOR; HEIGHT 36 INCH; WIDTH 24 INCH; DEPTH 8 INCH; STEEL; MATERIAL SPECIFICATION 16 GAUGE BODY, 14 GAUGE DOOR; RAL 7035 LIGHT GRAY; TEXTURED POLYESTER POWDER COATED; HIDDEN HINGE WITH REMOVABLE PIN, FOAM GASKETED, QUARTERTURN LATCH COVER; BACK PANEL C-P3624; NEMA 4/12/13, IP66; WALL MOUNTING; APPROVAL UL 508, CSA; CONCEPT[R] BRAND; APPLICABLE STANDARD IEC 60529, VDE; APPLICATION ELECTRICAL AND ELECTRONIC COMPONENT; ENVIRONMENTAL CONDITIONS DIRT, DUST, HARSH, OIL, WATER; INCLUSION GROUNDING HARDWARE, PANEL MOUNTING NUT, SEALING WASHER
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Single Door, Solid |
Width | 24 in | Depth | 8 in |
Height | 36 in | Cover Type | Hinged with 3-Point Latch or Quarter-Turn Latches |
Gauge | 16 or 14 ga | NEMA Rating | NEMA 4, 12, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | RAL 7035 Light Gray |
Includes | Hardware Kit, Installation Instructions, High-Torque Threadless Studs and Fasteners on Door | Standards | UL 508A, cUL Listed, CSA C22.2 No. 94, IEC 60529, RoHS Compliant |
Application | For Machine Control Applications | UPC | 783510160494 |
Packages
1 - UNIT - 1 |