HOFFMAN 36 x30 x16 Hoffman Concept Wall-Mount Enclosure Type 4 and 12, Light Gray
Description
CONCEPT™ single door wall-mount enclosure made of 14 gauge steel door, 14 gauge steel body, quarter-turn latching style. Seams continuously welded and ground smooth, Corner-formed doors. Simple easy-to-remove and install hinge pins with built-in captivation clip. High-torque threadless studs and fasteners on door. Minimum-width body flange provides maximum door opening (210°). External formed body flange. Panel mounting studs fit optional CONCEPT panels and other accessories. Mounting holes in back of body for optional external wall-mount brackets.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Single Door, Double Lock |
Width | 30 in | Depth | 16 in |
Height | 36 in | Cover Type | Quarter Turn Slotted Latch |
Gauge | 16 or 14 | NEMA Rating | NEMA 4, 12, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | RAL 7035 Light Gray |
Standards | UL 508A Listed File Number E61997, cUL Listed, CSA C22.2 No. 94 File Number E61997 | Application | For Machine Control Applications |
UPC | 783510162092 |
Packages
1 - UNIT - 1 |