![hofcsd483612lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106072.jpg?preset=medium)
HOFFMAN 48 x 36 x 12 Hoffman® Concept Wall-Mount Enclosure Type 4 and 12, Light Gray
Description
ONE DOOR, HEIGHT 48 INCH, WIDTH 36 INCH, DEPTH 12 INCH, STEEL, MATERIAL SPECIFICATION 14 GAUGE, RAL 7035 LIGHT GRAY, TEXTURED POLYESTER POWDER COATED, HIDDEN HINGE WITH REMOVABLE PIN, 3 POINT LATCH, FOAM GASKETED COVER, BACK PANEL C-P4836, NEMA 4/12/13, IP66, WALL MOUNTING, APPROVAL UL 508, CSA, CONCEPT[R] BRAND, APPLICABLE STANDARD IEC 60529, VDE, APPLICATION ELECTRICAL AND ELECTRONIC COMPONENT, ENVIRONMENTAL CONDITIONS CONTAMINANT, DIRT, DUST, HARSH, OIL, WATER, INCLUSION (1) 3 POINT LATCH
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Two Lock, Single Door |
Width | 914 mm | Depth | 305 mm |
Height | 1219 mm | Cover Type | 3-Point Latch |
Gauge | 14 and 16 | NEMA Rating | NEMA 4, 12, IP55 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | 7035 Light Gray |
Standards | UL 508A, cUL Listed, UL File Number E61997, CSA C22.2 No. 94, NEMA Type 4, 1 | Application | For Machine Control Applications |
UPC | 783510161798 |
Packages
1 - UNIT - 1 |