![hofctd364812](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106124.jpg?preset=medium)
HOFFMAN 30 x48 x12 Hoffman CONCEPT Type 4 and 12 Steel Wall-Mount Enclosure, Gray
Description
CONCEPT™ two door wall-mount enclosure made of 14 gauge steel door, 14 gauge steel body, 3-point latching style. Seams continuously welded and ground smooth, Corner-formed doors. Simple easy-to-remove and install hinge pins with built-in captivation clip. High-torque threadless studs and fasteners on door. Minimum-width body flange provides maximum door opening (210°). External formed body flange. Panel mounting studs fit optional CONCEPT panels and other accessories. Mounting holes in back of body for optional external wall-mount brackets.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Double Door, Single Lock |
Width | 48 in | Depth | 12 in |
Height | 36 in | Cover Type | Quarter Turn Slotted Latch |
Gauge | 16 or 14 | NEMA Rating | NEMA 4, 12, IP55 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
Standards | UL 508A Listed File Number E61997, cUL Listed, CSA C22.2 No. 94 File Number E61997 | Application | For Machine Control Applications |
UPC | 783510777500 |
Packages
1 - UNIT - 1 |