Abbotsford
hofctd366012

HOFFMAN 36 inch x 60 inch x 12 inch CONCEPT Type 12 Two-Door Wall-Mount Steel Enclosure, Gray

Price $2,784.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CTD366012
Documents Documents

Description

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.PRODUCT FEATURES:- 14 gauge steel - Seams continuously welded and ground smooth - Corner-formed doors - Simple easy-to-remove and install hinge pins with built-in captivation clip - High-torque threadless studs and fasteners on door - Minimum-width body flange provides maximum door opening (210 degrees) - Door opens 210 degrees - External formed body flange - Panel mounting studs fit optional Concept panels and other accessories - Mounting holes in back of body for optional external wall-mount brackets - Removable door with hidden hinges for clean, aesthetic appearance - Seamless foam-in-place gasket - Quarter-turn slotted latch(es) - Door alignment device on doors wider than 30 in. - Four hinges on 60in.-high enclosures - Grounding stud on body; bonding provision on door - Provisions on door for optional high-impact thermoplastic data pocket - Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers - Installation instructions provided - Overlapping door design that provides full-width access - Three-point latch system on right-hand hinged door furnished with flush slotted insert

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Double Door, Single Lock
Width 60 in Depth 12 in
Height 36 in Cover Type Quarter Turn Slotted Latch
Gauge 16 or 14 NEMA Rating NEMA 4, 12, IP55
Mounting Type Wall Material Steel
Finish Powder Coated Color Gray
Standards UL 508A Listed File Number E61997, cUL Listed, CSA C22.2 No. 94 File Number E61997 Application For Machine Control Applications
UPC 783510777609

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok