![hofm1200800300g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985783.jpg?preset=medium)
HOFFMAN 47.24 x 31.50 x 11.81 Medium GL66 Series Mild Steel Wall-Mount Enclosure, Light Gray
Description
With streamlined styling and a durable light-gray finish, these enclosures are an excellent option when style and function are key. These enclosures are ideal for indoor or outdoor applications which require corrosion protection from chemicals and water. The enclosures contain an external body flange to prevent contaminants from entering the enclosure; a strong door with removable hinges; a conductive panel and quarter-turn latch with 3mm double-bit insert for a secure closure.
Specifications
Brand Name | Hoffman | Item Name | Enclosure |
Width | 31.5 in | Depth | 11.81 in |
Height | 13.50 in | NEMA Rating | Type 4, 12, IP66 |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Coated | Color | RAL 7035 Gray |
Application | For Indoor and Outdoor Applications | UPC | 783510237622 |
Packages
1 - UNIT - 1 |