![hofm400400225g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12155496.jpg?preset=medium)
HOFFMAN 15.75 inch x15.75 inch x 8.86 inch Medium GL66 Series Mild Steel Wall-Mount Enclosure, Light Gray
Description
Medium GL66 series mild steel wall-mount enclosures, type 4 or 12 with gland plate. IP66 protection.
Specifications
Brand Name | nVent Hoffman | Item Name | Enclosure |
Type | One Gland Plate | Width | 400 mm |
Depth | 225 mm | Height | 400 mm |
Cover Type | Quarter-Turn | Gauge | 18 |
NEMA Rating | NEMA 4, IP66 | Series | GL66 |
Mounting Type | Wall | Material | Mild Steel |
Finish | Polyester Powder Painted | Color | RAL 7035 Light Gray |
Standards | UL 508A Listed, Type 4, 12, File No. 61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. 61997, NEMA/EEMAC Type 4, 12, 13, CSA File No. 42186: Type 4, 12, IEC 60529, IP66, RoHS Compliant | Application | For Use with Streamlined Styling and a Durable Light-gray Finish, these Enclosures are an Excellent Option when Style and Function are Key, these Enclosures are Ideal for Indoor or Outdoor Applications which Require Corrosion Protection from Chemicals and Water |
UPC | 783510237424 |
Packages
1 - UNIT - 1 |