![hofmhc300200120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12155566.jpg?preset=medium)
HOFFMAN 12 x8 x5 Small GL66 Series Mild Steel Wall-Mount Enclosure
Description
Small GL66 series mild steel wall-mount enclosures, type 4 or 12 with panel. IP66 protection.
Specifications
Brand Name | nVent Hoffman | Item Name | Enclosure |
Type | Small | Width | 120 mm |
Depth | 300 mm | Height | 200 mm |
Cover Type | Quarter Turn Latch | Gauge | 16 |
NEMA Rating | NEMA 4/12, IP66 | Series | GL66S |
Interior Panel Number | LP3020G | Mounting Type | Wall |
Material | Mild Steel | Finish | Polyester Powder Painted |
Color | RAL 7035 Light Gray | Includes | Panel Mounting Screws, Grounding Hardware and Sealing Washers |
Standards | UL 508A Listed File Number E61997, cUL Listed per CSA C22.2 No. 94 File Number E61997, CSA File Number 42186, IEC 60529 | UPC | 783510242428 |
Packages
1 - UNIT - 1 |