![hofmhc300250150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12155672.jpg?preset=medium)
HOFFMAN 11.81 x9.84 x5.91 Hoffman Small GL66 Series Mild Steel Wall-Mount Enclosure
Description
Small wall-mount enclosure with streamlined styling and a durable light-grey finish, these enclosures are an excellent option when style and function are key. These enclosures are ideal for indoor or outdoor applications which require corrosion protection from chemicals and water. The enclosures contain an external body flange to prevent contaminants from entering the enclosure, a strong door with removable hinges a conductive panel and quarter-turn latch with 3 mm double-bit insert for a secure closure.
Specifications
Brand Name | nVent Hoffman | Item Name | Enclosure |
Type | Small | Width | 250 mm |
Depth | 120 mm | Height | 300 mm |
Cover Type | Quarter-Turn Latch | Gauge | 16 ga |
NEMA Rating | EEMAC 4, 12 | Series | GL66 |
Interior Panel Number | LP3025G | Mounting Type | Wall |
Material | Mild Steel | Finish | RAL 7035 Textured Polyester Powder Coated Paint Inside and Out, Galvanized Panel |
Color | Light Gray | Standards | UL508A File No. E61997, CSA C22.2 No. 94 Type 3, 4, 12 File No. E61997, RoHS Compliant |
Application | Indoor and Outdoor | UPC | 783510242480 |
Packages
1 - UNIT - 1 |