![hofmhc300250150ss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12155575.jpg?preset=medium)
HOFFMAN 11.81 inch x 9.84 inch x 5.91 inch Small GL66 Series Stainless Steel Wall-Mount Enclosure
Description
Small GL66 series mild steel wall-mount enclosures, type 4 or 12 with panel. IP66 protection.
Specifications
Brand Name | Hoffman | Item Name | Enclosure with Panel |
Type | Small | Width | 250 mm |
Depth | 150 mm | Height | 300 mm |
NEMA Rating | Type 4, 12, IP66 | Series | GL66 |
Mounting Type | Wall | Material | Stainless Steel |
Finish | Brushed | UPC | 783510264727 |
Packages
1 - UNIT - 1 |